This item is now discontinued. We recommend the following as suggested replacements: WW-04807-60

Cole-Parmer Stuart Analog Stirring Hot Plate, Aluminum, Blue; 230 VAC

Representative image only.
Cole-Parmer Stuart Item # WW-04806-13
Digital stirring hot plates provide accurate stirring and temperature control
  • Large 7-segment digital display shows set and actual temperature
  • ‘Hockey stick’ LED array displays speed
  • Hot warning light flashes when plate temperature is above 50 °C, even if unit is unplugged
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional digital temperature controller for precise sample temperature control
  • Hockey stick LED array displays actual surface temperature and stirring speed
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • For 230 VAC operation
  • 3 year warranty
Often Bought With…

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Low Speed (rpm)50
  • High Speed (rpm)1400
  • Max Stirring Volume (Liters)15
  • Length (in)11 13/16
  • Width (in)7
  • Height (in)3 5/8
  • Length (cm)30
  • Width (cm)18
  • Height (cm)9.3
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)700
  • DescriptionAnalog Stirring Hot Plate, Aluminum, Blue, 230V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Two 25-mm PTFE-coated stir bars and power cord with plug.

Key Features

  • Large 7-segment digital display shows set and actual temperature
  • ‘Hockey stick’ LED array displays speed
  • Hot warning light flashes when plate temperature is above 50 °C, even if unit is unplugged
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional digital temperature controller for precise sample temperature control
  • Hockey stick LED array displays actual surface temperature and stirring speed
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • For 230 VAC operation
  • 3 year warranty

More About this Item

Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital stirring hot plates offer precise stirring speed and temperature control of your samples. Powerful magnets provide consistent stirring speeds and the ability to mix large volumes up to 15 L.

The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. In addition, units feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

The digital interface indicates the set and actual temperature on the 7-segment digital display. Stirring speed is displayed by a ‘hockey stick’ LED array with the lights progressively illuminating to represent the speed range.

To achieve accurate sample temperature control up to 200 °C (392 °F), a digital temperature controller (sold separately) can be connected to the rear of the unit.

The analog interface model features two ‘hockey stick’ LED arrays for temperature and stirring speed. The surface temperature and speed ranges are indicated by progressively illuminating LED lights. To achieve accurate sample temperature control up to 200°C, a digital temperature controller (sold separately) can be connected to the rear of the unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat