Cole-Parmer MP-100 Stuart Analog Melting Point Apparatus; 230 VAC

Representative image only.
Cole-Parmer Item # WW-03013-61
Integral LED illumination and magnifying lens make viewing easy
  • Simple to use—place sample in capillary tube, set heating rate, and watch for melt
  • Test and view three samples at the same time
  • Heat up to 20°C/min close to melt temperature then set to slower heating rate of 1° to 10°C/min
  • Included blue-spirit-filled glass thermometer is mercury-free and nontoxic
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SMP11

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Number of Samples3
  • Min Temperature50
  • Max Temperature (° C)250
  • Heat-Up Time1° to 20°C per minute (variable)
  • Temperature SensorGlass Thermometer
  • Height (in)4 3/8
  • Depth (in)5 1/2
  • Width (in)14 1/2
  • Height (cm)11
  • Depth (cm)14
  • Width (cm)37
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionAnalog Melting Point Apparatus, 240 VAC
3 Year WarrantyConformite Europeenne

Includes

Pack of 100 capillary tubes (open at both ends) and two power cords with UK and "Schuko" plug.

Key Features

  • Simple to use—place sample in capillary tube, set heating rate, and watch for melt
  • Test and view three samples at the same time
  • Heat up to 20°C/min close to melt temperature then set to slower heating rate of 1° to 10°C/min
  • Included blue-spirit-filled glass thermometer is mercury-free and nontoxic
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SMP11

More About this Item

Take melting point measurements of up to three samples at once for greater efficiency. Easy-to-follow instructions are printed directly on the unit. Place your sample in a capillary tube and insert it into the aluminum block. Manually set the heating rate between 1°C and 20°C per minute, up to a maximum of 250°C. Lowering the heating rate as you near the expected melting point temperature will increase the accuracy of the reading. Observe the sample through the magnifying lens until the melt occurs and read the melt temperature from the thermometer.

Apparatus is supplied with open-ended capillary tubes. One end should be sealed with a Bunsen burner; or purchase optional capillary tubes separately that are already sealed. Order the optional brass cooling plug to speed up cooling when multiple runs are needed.

Please Note: Effective June 2022, the Stuart Analog Melting Point Apparatus Model number SMP11 has now been rebranded Cole-Parmer under Model number MP-100. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat