Cole-Parmer INC-200-120 Stuart Analog Incubator, Acrylic; 120 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # WW-01110-00
Clear acrylic construction offers full visibility of sample
  • Hinged front door provides easy access to working chamber
  • Each side panel features two 10-mm diameter ports for introducing gases or cables
  • Analog control
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SI60/120V/60

PRODUCT OPTIONS

₹382,000.00INR / Each
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.1
  • Capacity (Liters)60
  • Control TypeAnalog
  • Max Temperature (° C)60
  • Temperature Accuracy±0.1⁰C at 37⁰C
  • Overall Depth (in)15 3/8
  • Overall Depth (cm)39
  • Overall Height (in)15 3/8
  • Overall Height (cm)39
  • Overall Width (in)23 5/8
  • Overall Width (cm)60
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)15
  • Chamber Depth (cm)38
  • Chamber Height (in)15
  • Chamber Height (cm)38
  • Chamber Width (in)17 3/4
  • Chamber Width (cm)45
  • External ConstructionAcrylic
  • Internal ConstructionAcrylic
  • DescriptionAnalog Incubator, Acrylic; 120 VAC, 60 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Hinged front door provides easy access to working chamber
  • Each side panel features two 10-mm diameter ports for introducing gases or cables
  • Analog control
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SI60/120V/60

More About this Item

Clear acrylic top and sides make it easy to view your sample from all sides—ideal for plant propagation, simulation of tropical conditions, and corrosion testing. Forced air circulation and electronic temperature control ensure accurately maintained conditions. These incubators do not have a base so they can be placed directly over complete instruments; order base 01110-97 separately.

Select from analog or digital models. A simple calibrated knob lets you set the temperature on the analog model. Digital model with LCD lets you set and view chamber temperature. Both models have a push switch preset at 37°C. Safety feature cuts off heat at 72°C.

Please Note: Effective May 2022, the Stuart Analog Incubator Model number SI60/120V/60 has now been rebranded Cole-Parmer under Model number of INC-200-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat