Cole-Parmer Advanced Digital Stirring Hot Plate, ceramic, 230V

Representative image only.
Stuart Item # WW-04805-84
Stores safely on its side – ideal for large or educational labs
  • Hot warning indicator stays lit when top plate is above 50°C, even if power is off
  • Digital display shows surface temperature
  • Compact space-saving design is suitable for limited workspaces such as fume hoods
  • 3 year warranty

₹60,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCeramic
  • Min Temperature (° F)122
  • Max Temperature (° F)842
  • Min Temperature (° C)50
  • Max Temperature (° C)450
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 49/64
  • Width (in)6 3/4
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12
  • Plug TypeUK and EU
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)500
  • DescriptionAdvanced Digital Stirring Hot Plate, ceramic, 230V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Hot warning indicator stays lit when top plate is above 50°C, even if power is off
  • Digital display shows surface temperature
  • Compact space-saving design is suitable for limited workspaces such as fume hoods
  • 3 year warranty

More About this Item

This stirring hot plate offers the simplicity of analog control with the accuracy of digital feedback. To further increase heating accuracy, the optional digital temperature controller (order separately) controls the heating element based on the temperature of your sample. Integral fitting accommodates a support rod.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat