This item is now discontinued. We recommend the following as suggested replacements: WW-55008-08

Stir-Pak High-torque, low-speed mixer head; 2-180 rpm, 230 VAC Sku5000715

Representative image only.
Stir-Pak Item # WW-50007-15
Modular system for maximum versatility - order components separately
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)2
  • Max Speed (rpm)180
  • ChuckChuck
  • Max Torque (in-oz)340
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp2/3
  • DescriptionHigh-torque, low-speed mixer head; 2-180 rpm, 230 VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

These rugged mixer heads feature TENV, permanent magnet DC motor with permanently lubricated ball bearing construction. Choose from four models depending on your desired speed and torque ranges. All mixer heads are equipped with an integral adjustable-tilt mounting assembly that permits the rotation of the mixer head from 0 to 30° for proper placement of shaft and propeller. Heads measure approximately 11-1⁄2"H x 3-5⁄8" dia (292 mm H x 92 mm dia). Mixer heads are IP24 rated.

Note: Integrated safety switch atop all mixer heads for on/off control closest to mixing action.

High-Torque, Low-Speed Mixer Heads feature a keyless chuck that accepts mixing shafts from 5⁄16" to 3⁄8" (8 to 10 mm) dia.

High-Speed, Low-Torque Mixer Heads incorporate a hollow through-shaft and a precision hand-tightened collet; collet accepts 3⁄8" (10 mm) dia mixing shafts. The design lets you quickly position the mixing propeller at any depth within the container without moving the mixer head. The design also minimizes shaft wobble common at higher speeds and with longer shaft lengths.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat