Sterile Petri Dishes; 150 mm dia x 15 mm H; 100/box

Representative image only.
Item # WW-06139-02
Sterilized dishes are ready to use
  • Constructed clear polystyrene
  • Lids contain stacking rings for increased stability
  • Ventilation ribs reduce condensation and allow air circulation

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolystyrene
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)5 15/16
  • Outside Diameter (OD) (cm)15
  • DescriptionSterile Petri Dishes; 150 mm dia x 15 mm H; 100/box

Key Features

  • Constructed clear polystyrene
  • Lids contain stacking rings for increased stability
  • Ventilation ribs reduce condensation and allow air circulation

More About this Item

Disposable polystyrene dishes have convenient stacking ridges for enhanced stability. Consistent flatness allows for even media distribution. All dishes are supplied sterile (gamma-irradiated) and come packaged 20 dishes/bag.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat