Standard, transparent, reusable, PVC bailer, 1.05" OD x 3' L

Representative image only.
Item # WW-05484-15

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPVC
  • Length (in)36
  • Length (ft)3
  • Outside Diameter (OD) (in)1.05
  • Length (cm)91.44
  • Outside Diameter (OD) (cm)2.67
  • DescriptionStandard, transparent, reusable, PVC bailer, 1.5\" OD x 3' L

More About this Item

Standard PVC Bailers consist of a 3-ft body and a detachable bottom piece with ball valve that lets water in when sampling; seals it in when retrieving. Choose opaque or transparent PVC bailers. Optional bailer extensions and bottom emptying devices that retrieve samples from the bottom of the bailer are listed separately. Order suspension cord to lower bailers separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat