Square Storage Container with Handles, Polycarbonate; 12 qt

Representative image only.
Item # WW-63570-50
Easily transport products with wide, easy-grip handles
  • Withstands temperatures from -40 to 212°F (-40 to 100°C)
  • NSF-listed

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)12
  • Capacity (Qt)12
  • MaterialPolycarbonate
  • Overall Height (in)8 1/4
  • Overall Height (cm)21
  • DescriptionSquare polycarbonate container with handles, 12 quart

Key Features

  • Withstands temperatures from -40 to 212°F (-40 to 100°C)
  • NSF-listed

More About this Item

Polycarbonate containers feature wide, easy-grip handles. Containers are graduated in both gallons and liters, and are color coded to match lids for easy identification. Order snap-on lids separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat