SPM Instrument BC100 Model Bearing Checker; -9 to 90 dbsv

Representative image only.
SPM Instrument Mfr # BC100 – Item # WW-65700-00
Increase machine reliability and lower maintenance costs
  • Metric or imperial units of measurement
  • Language independent menus with symbols
  • Storage of up to 10 measurement values
  • Conducts transducer line test
  • Built-in infrared light measures machine temperatures
  • Use as an electronic stethoscope for detecting irregular machine sounds
  • Durable IP54 rated design for industrial environments
  • Increase machine reliability and lower maintenance costs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0
  • Max Vibration Range - Acceleration (g)5
  • Resolution1°F (°C)
  • Min Temperature (F)14
  • Max Temperature (F)365
  • Min Temperature (C)-10
  • Max Temperature (C)185
  • DisplayGraphic monochrome, 64 x 128 pixels, LED backlight
  • Battery TypeTwo AA
  • Height (in)6 1/4
  • Width (in)2 1/2
  • Depth (in)1 1/4
  • Height (cm)15.9
  • Width (cm)6.4
  • Depth (cm)3.2
  • DescriptionModel Bearing Checker; -9 to 90 dbsv
  • Warranty1 Year
1 Year Warranty

Key Features

  • Metric or imperial units of measurement
  • Language independent menus with symbols
  • Storage of up to 10 measurement values
  • Conducts transducer line test
  • Built-in infrared light measures machine temperatures
  • Use as an electronic stethoscope for detecting irregular machine sounds
  • Durable IP54 rated design for industrial environments
  • Increase machine reliability and lower maintenance costs
  • 1 year warranty

More About this Item

This portable bearing checker is designed for fast and easy measurements of bearing conditions—ideal for preventive maintenance programs and eliminating costly repairs. The built-in probe measures shock pulses on bearings and instantly displays a green, yellow, or red LED status light indicating bearing damage and severity. Unit provides storage of up to 10 measurement values with transducer line testing capabilities. Use as an electronic stethoscope for detecting irregular machine sounds and measure machine temperatures with the built-in infrared feature.

The intuitive push-button control allows for easy setup and operation. Select imperial or metric units of measurement. The durable IP54- rated design and sealed membrane keypad are perfect for industrial
applications. This instrument is a must for plant mechanics, machine operators, and maintenance technicians.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat