Cole-Parmer VapLock™ Solvent Waste Kit, PP, panel mount, 1x1/2"NPTF, 3x1/4"NPTF, 6x1/4"-28 UNFF; 1/ea

Representative image only.
Cole-Parmer Item # WW-12019-77
Collect effluent from multiple sources while minimizing harmful solvent exhaust
  • Various cap sizes available to fit your solvent container

PRODUCT OPTIONS

₹36,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene(PP)
  • Cap / Stopper SizePanel mount
  • DescriptionSolvent Waste Kit, PP, panel mount, 1x1/2\"NPTF, 3x1/4\"NPTF, 6x1/4\"-28 UNFF; 1/ea

Includes

• 10-port polypropylene (PP) manifold with panel mount connection: (6) 1/4"-28 UNF(F), (3) 1/4" NPT(F), and (1) 1/2" NPT(F)
• Exhaust filter with Breakthrough color indicator
• PP filter adapter: 1/4" NPTM x 1/2" NPT(M)
• PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
• PTFE plugs: (6) 1/4"-28 UNF(M)
• PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
• PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
• PP barbed Y connector: 1/4" ID
• 5 feet of 1/8" OD rigid extension tubing with union connections

Key Features

  • Various cap sizes available to fit your solvent container

More About this Item

Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a manifold, exhaust filter, adapters, plugs, and tubing—everything you need to install on a typical HPLC instrument. Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimize exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks.

Panel-mount caps fit a 1-1/4" ID opening with panel thickness from 1/16" to 1/2". A 1-3/4" diameter area around the opening is required be free from obstruction for use. Manifold drains to a 1/2" NPT common port base and come with PP locking nut.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat