Cole-Parmer Spex® 2251-PC Vial with Screw Cap, Polycarbonate, 15 mL Short, 1-1/8" dia x 1-2/3"L; 100/CS

Representative image only.
Cole-Parmer Item # WW-04576-99
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Made of durable polycarbonate
  • Grinding load per vial is 6 mL
  • Holds all sizes of grinding media including two 7/16" (11 mm) steel grind balls 04500-22

PRODUCT OPTIONS

₹48,100.00INR / Case of 100
Include Replacement Caps Today!

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)15
  • Tube MaterialPolycarbonate
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPolycarbonate
  • Cap colorWhite
  • SterileNo
  • Height (in)1 11/16
  • Outside Diameter (in)1 1/8
  • Height (mm)43.2
  • Outside Diameter (mm)28.6
  • Special FeaturesShort
  • DescriptionVial with Screw Cap, Polycarbonate, 15 mL Short, 1-1/8\" dia x 1-2/3\"L; 100/CS

Includes

Vials and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Made of durable polycarbonate
  • Grinding load per vial is 6 mL
  • Holds all sizes of grinding media including two 7/16" (11 mm) steel grind balls 04500-22

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

Use with Cryo-Block 04575-83 to preserve temperature sensitive samples during grinding.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat