Cole-Parmer Spex® 8505-H Grinding Container with Handles, Alumina Ceramic; 170 mL

Representative image only.
Cole-Parmer Item # WW-41010-89
Handles allow you to easily lift your sample container in and out of the ShatterBox® Verastile Ring and Puck Mill
  • Suitable for slurry grinding
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Ideal for grinding extremely hard samples
  • Suitable for slurry grinding
  • Recommended grinding load: 15 to 50 mL
  • Typical sample size: 40 g

PRODUCT OPTIONS

₹421,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)170
  • MaterialAlumina ceramic
  • Compatible WithSM-300 ShatterBox® (41010-83 & 41010-84)
  • DescriptionGrinding Container with Handles, Alumina Ceramic; 170 mL
Made in the U.S.A.

Includes

Puck, dish with O-ring gasket, and lid.

Key Features

  • Suitable for slurry grinding
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Ideal for grinding extremely hard samples
  • Suitable for slurry grinding
  • Recommended grinding load: 15 to 50 mL
  • Typical sample size: 40 g

More About this Item

Typical samples include: Cements, Soils, Ceramics, Slag, Rocks, Minerals, Ores, Pharmaceuticals, Sulfur Pellets, Dried Plant Material

Grinding container lined with 99.5% alumina ceramic is long-wearing, very abrasion-resistant, and offer moderate efficiency. Container consist of aluminum dish and steel lid lined with alumina ceramic plates and solid alumina ceramic puck.

Hardness: Mohs 9; Rockwell R45N 83; Knoop 2100
Typical composition: Major Elements – Al; Minor Elements – Si, Ca, Mg

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat