Cole-Parmer Spex® BM-600-115 Planetary Mill High-Energy Ball Mill; 115 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # WW-04900-16
Rapidly reduce hard and brittle samples with planetary motion
  • Planetary motion rotates sun wheel in one direction while the sample jar rotates in the opposite direction
  • Single grinding station for one 250 mL or one 500 mL grinding jar
  • Unique, easy-to-operate jar clamping system
  • Programmable touch screen interface capable of storing up to 10 run protocols
  • Ergonomic design makes loading a grinding jar into the mill easy
  • For 115 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

₹4,188,000.00INR / Each
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Jar Capacity (L)0.5
  • Feed Particle Size0.25 to 0.5\"
  • Speed (rpm)300 to 600 rpm
  • Motor Size (hp)1 1/2
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)22
  • Width (in)27.5
  • Height (cm)56
  • Width (cm)70
  • Length (cm)48.3
  • Length (in)19
  • Sample Capacity (g)250 mL Jar: 50 - 100 g; 500 mL Jar: 100 - 225 g
  • DescriptionPlanetary Mill High-Energy Ball Mill; 115 VAC, 60 Hz
  • Warranty3 Year
3 Year WarrantyConformite EuropeenneMade in the U.S.A.

Key Features

  • Planetary motion rotates sun wheel in one direction while the sample jar rotates in the opposite direction
  • Single grinding station for one 250 mL or one 500 mL grinding jar
  • Unique, easy-to-operate jar clamping system
  • Programmable touch screen interface capable of storing up to 10 run protocols
  • Ergonomic design makes loading a grinding jar into the mill easy
  • For 115 VAC operation
  • 3 year warranty

More About this Item

The BM-600 Planetary Mill grinds samples with a mechanical motion rotating the jar in one direction while the platform, planetary wheel, often referred to as the sun wheel, is rotated in the opposite direction. The mechanical milling is performed at a 2:1 ratio causing the jar to rotate twice for every single rotation of the sun wheel. As the jar is moved, the relative centrifugal force is transferred to the grinding balls causing them to move in a circular motion, into each other and against the jar wall, grinding the sample. Functionally described as a high-shearing or a high-energy ball mill, this mill is used for pulverizing rocks, minerals, sand, cement, slag, ceramics, glass, and other brittle to hard samples to analytical fineness, blending powders or making emulsions.

The mills also feature a touch screen display, sleek modern design, forced-air cooling, a safety interlock, and a choice of hardened steel or stainless steel grinding jars and media, which are purchased separately.

Effective September 2023, the Spex® SamplePrep 8200 Planetary Mill has now been rebranded Cole-Parmer® under model number BM-600 Planetary Mill. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat

Bioz Article and Whitepaper Citations

Powered by Bioz See more details on Bioz