Cole-Parmer Spex® 6757 Grinding Vial Set, Microvials, 0.1 to 0.5 mL, PC Cylinders, SS End Plugs and Impactors

Representative image only.
Cole-Parmer Item # WW-61043-06
Accessories for Freezer/Mill® cryogenic grinders to simplify your processes
  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Three microvials contained in a vial holder to simultaneously process multiple samples
  • Withstands liquid nitrogen temperatures
  • Transparent center to view progress
  • Sample grinding capacity of 100 to 500 mg

PRODUCT OPTIONS

₹108,000.00INR / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.1
  • Min Sample Size (g)0.1
  • Max Sample Size (mL)0.5
  • Max Sample Size (g)0.5
  • MaterialPC cylinders, SS end plugs and impactor
  • DescriptionGrinding Vial Set, Microvials, 0.1 to 0.5 mL, PC Cylinders, SS End Plugs and Impactors

Includes

Three sets of stainless steel end plugs, three stainless steel impactors, three polycarbonate center cylinders, vial holder (04500-51), and sample extraction tool (04577-69).

Key Features

  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Three microvials contained in a vial holder to simultaneously process multiple samples
  • Withstands liquid nitrogen temperatures
  • Transparent center to view progress
  • Sample grinding capacity of 100 to 500 mg

More About this Item

Compatible with Freezer/Mill® cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

The microvial grinding set is comprised of three microvials contained in a holder to allow simultaneous sample processing. The unique vial holder allows liquid nitrogen to flow freely around each microvial. Grinding vial set is compatible with CG-200 Freezer/Mill® cryogenic grinder. For use with CG-400, CG-450, and CG-500 Freezer/Mill® cryogenic grinders, order multivial holder 04500-51. Easily remove end plug using extractor 04500-44.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat