Spex SamplePrep 3521 Polypropylene Pre-Cut Circles 0.2 mil, 2 1/2 in Diameter; 500 Sheets

Representative image only.
Spex SamplePrep Item # WW-04576-02
Thin window film for XRF liquid sample cups
  • Heat resistant up to 100 °C (212 °F)
  • Reasonably chemically resistant
  • Compatible with X-Cell® sample cups
  • Available in 0.2 mil (5 µm) thickness
  • Supplied as pre-cut circles 2 1/2 in (63.5 mm) diameter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (mil)0.2
  • MaterialPolypropylene
  • Width (in)2 1/2
  • Width (cm)6.35
  • DescriptionPolypropylene Pre-Cut Circles 0.2 mil, 2 1/2 in Diameter; 500 Sheets
  • Warranty1 year
1 Year WarrantyMade in the U.S.A.

Key Features

  • Heat resistant up to 100 °C (212 °F)
  • Reasonably chemically resistant
  • Compatible with X-Cell® sample cups
  • Available in 0.2 mil (5 µm) thickness
  • Supplied as pre-cut circles 2 1/2 in (63.5 mm) diameter
  • 1 year warranty

More About this Item

Cole-Parmer® XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
Polypropylene film is heat resistant up to 100 °C (212 °F). It is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons. It may contain trace levels (ppm) of Ca, Zr, P, Fe, Zn, Cu, Ti, and Al.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat