Spex NanoSNAP™ Microvolume Spectrophotometer; 100-230 VAC, 50/60 Hz

Representative image only.
Spex Item # WW-83057-02
Measure small sample volumes as low as 1 μl with a high degree of accuracy, reproducibility, and speed
  • Touch-screen interface features preprogrammed DNA, RNA, and proteins measurements protocols, with customized methods available
  • Ideal for Nucleic Acids and Proteins measurement
  • Only 1 μl sample volume required
  • Fast measurement in 3 seconds
  • Performance and ease of use with hydrophobic-coated sample window and cushioned sample arm

₹1,142,000.00INR / Each
Often Bought With the Maintenance Kit…

SPECS & DESCRIPTION

Specifications & Description

  • Source LampPulsed Xenon flash lamp
  • Bandwidth1.3 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1000
  • Wavelength Accuracy1.0 nm
  • Pathlength (mm)0.05 or 0.5, selectable
  • Min Photometric - Absorbance (A)0
  • Max Photometric - Absorbance (A)400
  • Photometric Accuracy3.0% at 0.75 A at 300 nm
  • Detector2048 element CMOS
  • Sample Format1 μL minimum volume
  • Scan Time< 3 seconds
  • Data Logging Capability32 GB flash memory
  • OutputUSB Type-A front port
  • Display TypeLCD
  • Software compatibilityCustom Linux based software
  • Materials of ConstructionStainless steel and quartz window with hydrophobic treatment
  • Width (cm)20.6
  • Height (cm)16.6
  • Depth (cm)33.3
  • Width (in)8 1/10
  • Height (in)6 1/2
  • Depth (in)13 1/10
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionSpex NanoSNAP™ Microvolume Spectrophotometer; 100-230 VAC, 50/60 Hz
Conformite Europeenne

Includes

spectrophotometer, power adapter and cords (US, UK, EU, Australia/China), and calibration report.

Key Features

  • Touch-screen interface features preprogrammed DNA, RNA, and proteins measurements protocols, with customized methods available
  • Ideal for Nucleic Acids and Proteins measurement
  • Only 1 μl sample volume required
  • Fast measurement in 3 seconds
  • Performance and ease of use with hydrophobic-coated sample window and cushioned sample arm

More About this Item

The Spex NanoSNAP™ microvolume spectrophotometer is a fast, microvolume spectrophotometer that provides an accurate and intuitive operational experience in only 3 seconds. This microvolume spectrophotometer dedicated to Life Science applications, with a 190 to 1,000 nm wavelength range. It quantifies DNA, RNA and proteins and assesses their purity within seconds using as little as 1 μL of sample with no dilution required.
Designed with your convenience in mind, this unit features preprogrammed DNA, RNA, and proteins measurements protocols, with additional methods for self-defined protocols such as spectrum scanning, multiwavelength, quantitation and concentration.

Navigation is fast and intuitive on the large 7” high resolution color touchscreen display. The home screen provides easy access to measurement modes as well as status of the system. Easily export data via the USB Type-A port for a USB flash drive of the front of the unit. A nano hydrophobic coating layer on the quartz window protects optical fibers and reduces contamination.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat