Sper Scientific 840064 Portable Digital Vacuum Meter with 3 ft Cable and Transducer

Representative image only.
Sper Scientific Mfr # 840064 – Item # WW-68604-00
Measure liquid, air, oil, and gas
  • Eight units of measure in easy-to-read display
  • Detachable heavy-duty probe
  • Auto shut-off
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Min Pressure (psia)1
  • Max Pressure (psia)21.75
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementmbar, psi, mm Hg, \" Hg, kPa, Pa, torr, micron
  • Display4-digit LCD, 5/8\" H (1.6 cm)
  • Battery TypeOne 9 V (included)
  • OutputRS-232
  • Media CompatibilityLiquid, air, oil, gas
  • Resolution0.01 psi
  • DescriptionPortable Digital Vacuum Meter with 3 ft Cable and Transducer
  • Warranty5 years
5 Year WarrantyConformite Europeenne

Key Features

  • Eight units of measure in easy-to-read display
  • Detachable heavy-duty probe
  • Auto shut-off
  • 5 year warranty

More About this Item

This cost-effective vacuum meter is ideal for vacuum measurement applications such as pneumatic, high heat, hydraulic, refrigeration, HVAC, and food processing. It features overload protection up to 2000 mbar max, built-in low battery indicator, and optional RS-232 serial interface and software for downloading data to a PC. Weighing less than one pound, meter records maximum and minimums with recall and a data hold function for storing desired value on display.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat