This item is now discontinued. We recommend the following as suggested replacements: WW-94411-01

Sper Scientific 810045 Continuous Audio/Visual Alarm Digital Timer

Representative image only.
Sper Scientific Mfr # 810045 – Item # WW-94460-42
Features both an audible and visual alarm – set either to indicate continuously
  • Automatically counts elapsed time since the alarm was triggered
  • Accurate to ±3 seconds/day
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity9999 minutes
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec, 1 min
  • Accuracy±3 sec/day
  • AlarmAudible or visual LED
  • DisplayLCD
  • Battery IncludedYes
  • Height (in)2
  • Depth (in)5/8
  • Width (in)3
  • Height (cm)5.1
  • Depth (cm)1.6
  • Width (cm)7.6
  • DescriptionContinuous Audio/Visual Alarm Digital Timer
  • Warranty5 years
5 Year WarrantyConformite Europeenne

Key Features

  • Automatically counts elapsed time since the alarm was triggered
  • Accurate to ±3 seconds/day
  • 5 year warranty

More About this Item

This timer features both an audible alarm and a bright yellow LED visual alarm. Set either alarm to indicate continuously; timer automatically counts elapsed time since the alarm was triggered. Memory recalls the last timer setting for reuse. Timer counts up or down.
What’s included: two AAA batteries, built-in stand, pocket clip, and magnetic mounting strips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat