Speirs Robertson F02-75x75 F02 White Frame Shelf for 75x75 cmTable

Representative image only.
Speirs Robertson Mfr # F02-75X75 – Item # WW-11500-57
Customise your platform of table the way you want by adding accessories
  • Shelves are designed to be added under the table and attach to the frame
  • Ideal for placing equipment under the table
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)51/64
  • Width (in)30
  • Depth (in)21
  • DescriptionF02 White Frame Shelf for 75x75 cmTable
  • Warranty1 year
1 Year Warranty

Key Features

  • Shelves are designed to be added under the table and attach to the frame
  • Ideal for placing equipment under the table
  • 1 year warranty

More About this Item

Customise your platform of table from the wide range of accessories we offer. These accessories allow you to tailor your platform or table the way you want it.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat