Speirs Robertson AMTR-120x75 AMTR White Trespa (Top) Laboratory Work Table 120x75 cm

Representative image only.
Speirs Robertson Mfr # AMTR-120X75 – Item # WW-11500-56
High quality tables meeting cleanroom and laboratory requirements
  • Sturdy tables for laboratory use with Trepsa or Stanless Steel worktops
  • 1 year warranty

PRODUCT OPTIONS

₹619,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)30
  • Width (in)48
  • Depth (in)30
  • Platform Length (in)47 1/4
  • Platform Width (in)29 1/2
  • DescriptionAMTR White Trespa (Top) Laboratory Work Table 120x75 cm
  • Warranty1 year
1 Year Warranty

Key Features

  • Sturdy tables for laboratory use with Trepsa or Stanless Steel worktops
  • 1 year warranty

More About this Item

The laboratory tables are made to the highest standard with Trespa or Stainless worktops supported by rigid frames with levelling feet. Frames are made from strong steel box section welded together and epoxy powder coated white. Accessories such as shelves and monitor supports are available. They are easy to install and require no maintenance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat