Speirs Robertson AMFH Microscope Breadboard, Fixing Hole Grid; 90x75 cm

Representative image only.
Speirs Robertson Mfr # AMFH-90X75 – Item # WW-11500-44
Reduces up to 99% of vibrations
  • Ferromagnetic satin silicone worktop with M6 x 25 mm hole pattern
  • Air damped rolling diaphragm sub 2 Hz isolators remove vibrations
  • Stainless steel worktop meets stringent cleanliness requirements
  • 1 year
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Platform Length (in)35 2/5
  • Platform Width (in)29 1/2
  • DescriptionMicroscope Breadboard, Fixing Hole Grid; 90x75 cm
  • Warranty1 year
1 Year Warranty

Key Features

  • Ferromagnetic satin silicone worktop with M6 x 25 mm hole pattern
  • Air damped rolling diaphragm sub 2 Hz isolators remove vibrations
  • Stainless steel worktop meets stringent cleanliness requirements
  • 1 year
  • 1 year warranty

More About this Item

The air damped rolling diaphragm isolators of the breadboards feature a low natural frequency of 2Hz which removes up to 99% of vibrations. A pattern of M6 holes on a 25 mm grid allowing components to be securely fixed to the platform. The use of ferromagnetic stainless allows magnetic clamps to also be used. A modular range of options allows you to configure tables (sold separately) to your own specifications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat