Speirs Robertson AMF-75x75 AMF Microscope Platform, Active Air Isolators; 75x75 cm

Representative image only.
Speirs Robertson Mfr # AMF-75X75-SS – Item # WW-11500-15
Maximize microscope image quality by reducing up to 99% of vibrations
  • Isolates out vibration frequencies above 6 Hz—well below building vibration frequencies
  • Eliminates surface vibrations with sound deadened construction
  • Stainless steel worktop meets stringent cleanliness requirements
  • Choice of passive air or active air isolators in a variety of platform sizes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)2 1/2
  • Width (in)29 1/2
  • Depth (in)29 1/2
  • DescriptionAMF Microscope Platform, Active Air Isolators; 75x75 cm
  • Warranty1 year
1 Year Warranty

Key Features

  • Isolates out vibration frequencies above 6 Hz—well below building vibration frequencies
  • Eliminates surface vibrations with sound deadened construction
  • Stainless steel worktop meets stringent cleanliness requirements
  • Choice of passive air or active air isolators in a variety of platform sizes
  • 1 year warranty

More About this Item

Ideal for laboratory microscopes, including sensitive instruments such as laser confocal and spinning disk microscopes. Maintenance-free platforms are simply installed on a laboratory bench and the microscope placed on top.

Active air AMF models are self-leveling and should be used where loads vary. They require a supply of clean dry compressed air of at least 5 bar (10 bar max) via a 6-mm OD airline.

Isolators: four air-damped rolling diaphragms with 2 Hz natural frequency
Isolation performance: 97% at 50 Hz, 99% at 100 Hz
Working temperature: –4 to 320°F (–20 to 160°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat