Speirs Robertson AMD-AS-90x75 Balance Table, 30 x 45 cmAir Isolation Platform

Representative image only.
Speirs Robertson Mfr # AMD-AS-90X75 – Item # WW-11500-49
Workstations support high-performance balances and peripheral instrumentation
  • Built-in balance isolation area is flush with the surrounding work area, maximizing available space
  • Removes up to 99% of vertical and horizontal vibrations caused by building-, sound-, and surface-generated frequencies
  • Choose between the elastomeric or pneumatic isolation platform depending on the sensitivity of your balance
  • Stainless steel worktop and epoxy powder-coated steel frame are durable and easy to clean
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)28 1/2
  • Width (in)35 3/8
  • Depth (in)29 1/2
  • DescriptionBalance Table, 30 x 45 cmAir Isolation Platform
  • Warranty1 year
1 Year Warranty

Key Features

  • Built-in balance isolation area is flush with the surrounding work area, maximizing available space
  • Removes up to 99% of vertical and horizontal vibrations caused by building-, sound-, and surface-generated frequencies
  • Choose between the elastomeric or pneumatic isolation platform depending on the sensitivity of your balance
  • Stainless steel worktop and epoxy powder-coated steel frame are durable and easy to clean
  • 1 year warranty

More About this Item

These worktables eliminate unwanted vibrations which limit the performance of sensitive instruments such as balances. Both series feature a sound-deadened isolation platform core and tubular steel frame with leveling feet. The isolation platform can be removed for cleaning, or switched with other platforms as necessary.

Pneumatic isolator AMD-AS models incorporate four rolling diaphragm damped isolators with natural frequency of 2 Hz—improving the reduction efficiency to 99% at 100 Hz. The isolators must be inflated with air by an external pump. Ideal for analytical balances.

Worktop material: stainless steel

Isolators: four 2 Hz natural frequency rolling diaphragm damped isolators

Isolation platform size: 11-13/16" x 17-23/32" (30 x 45 cm)

Isolation performance: 95% at 50 Hz, 98% at 100 Hz

Working temperature: –4 to 320°F (–20 to 160°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat