Specwell M820-SM Microscope/Telescopes with Built-In Reticle; 25x/8x, 9mm/6.5°

Representative image only.
Specwell Mfr # M820-SM – Item # WW-03097-30
Versatile—magnify up to 35x or
view objects at a distance
  • Ideal for macroscopic quality control and inspection procedures
  • Includes a straight-line reticle
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification8x/25x
  • Maximum Magnification25x
  • Head ConfigurationMonocular
  • Working Distance75 mm
  • Field of View9.0 mm
  • Height (InchShort)7.0781
  • Height (cm)18
  • Outside Diameter (in)1.0625
  • Outside Diameter (cm)2.7
  • DescriptionMicroscope/telescope, built-in reticle; 25x/8x, 9mm/115mm field of view
  • Warranty1 Year
1 Year Warranty

Includes

Neck strap, a micro lens stand, hard carrying case, and carrying strap.

Key Features

  • Ideal for macroscopic quality control and inspection procedures
  • Includes a straight-line reticle
  • 1 year warranty

More About this Item

Scopes are constructed of durable aluminum and plastic. Lenses come with covers to protect against scratches. Eyepiece has a soft edge for comfort and safety. Ideal for macroscopic quality control and inspection procedures.

For microscopic viewing, screw the micro lens and stand onto the monocular. For distant telescopic viewing, unscrew the micro lens and stand, and use the monocular as a telescope (these scopes are not intended for close range telescopic viewing). Focus is adjustable in both microscope and telescope modes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat