Spectra/Mesh 145799 Screen Discs, 55 mm, Nylon, 100 µm, 10/pk

Representative image only.
Cole-Parmer Mfr # 145799 – Item # WW-06635-80
Four material option ensure chemical and application compatibility
  • Materials include polypropylene, nylon, PEEK, and 304 stainless steel

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • Pore Size (µm)100
  • Diameter (mm)55
  • Open Area (%)47
  • DescriptionScreen Discs, 55 mm, Nylon, 100 µm, 10/pk

Key Features

  • Materials include polypropylene, nylon, PEEK, and 304 stainless steel

More About this Item

There are four material options to choose from. The nylon mesh filters out particles down to 8 µm. These are ideal for finer macrofiltration needs and are suitable with all aqueous solutions. Polypropylene (PP) mesh offers strength and stability, while also being resistant to most acids, alkalies, and alcohols. These screens are autoclavable. The PEEK mesh holds its shape and features superior chemical resistance. These are ideal for general filtration, are resistant to acidic and alkaline solutions, and feature temperature stability up to 250°C. The 304 Stainless Steel woven discs or sheets are ideal for high differential pressure applications as they are durable and feature extra strength.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat