SPC MRO100 Perforated spill pad, 15" x 19", 100 pads/package

Representative image only.
SPC Mfr # MRO100 – Item # WW-86337-00
  • Easy to custom fit to unusual shapes and applications

SPECS & DESCRIPTION

Specifications & Description

  • Absorption30 gal. (113.6 L)
  • Width (in)16
  • Length (in)20
  • Length (ft)1.67
  • Perforation DistanceNone
  • DescriptionPerforated spill pad, 15\" x 19\", 100 pads/package

Key Features

  • Easy to custom fit to unusual shapes and applications

More About this Item

These sorbent pads are effective for clean-up and removal if oil or water based liquids. Heavy-weight, gray-dimpled material combines thickness, strength, and high-absorbancy to suit virtually any industrial application. When incinerated these pads produce less than 0.02% ash.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat