Space-Saving Containers, HDPE, 2 qt; 12/Pk

Representative image only.
Item # WW-06764-10
HDPE containers can be boiled or frozen

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)2
  • Capacity (oz)64
  • Capacity (Qt)2
  • ColorNatural
  • MaterialHDPE
  • Overall Length (in)6 1/2
  • Overall Length (cm)16.5
  • Overall Width (in)6 1/2
  • Overall Width (cm)16.5
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionSpace-Saving HDPE Containers, 2 quart; 12/Pk

More About this Item

Space-saving HDPE containers are graduated in quarts. Lids are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat