Solid State Cooling R4 Rack-Mount Chiller by , 380W

Representative image only.
Solid State Cooling Mfr # DENALI R4 – Item # WW-10122-60
Energy-efficient point-of-use temperature control for diode lasers, CCD cameras, and lab instrumentation
  • Precise digital PID temperature control from 5 to 45°C
  • Direct keypad or USB interface control
  • Small footprint with 380 watts of cooling capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculators & Chillers
  • Reservoir Capacity (L)1
  • Max Temperature (° C)45
  • Min Temperature (° C)5
  • Cooling Capacity At 20° C (watts)380
  • Pump TypeCentrifugal
  • High-Temperature CutoffYes
  • Width (in)19
  • Length (in)7
  • Height (in)21
  • Heater Wattage (watts)500
  • InterfaceUSB
  • Wetted MaterialsCopper, polymers, and SS
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • DescriptionRack-Mount Chiller by , 380W
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Precise digital PID temperature control from 5 to 45°C
  • Direct keypad or USB interface control
  • Small footprint with 380 watts of cooling capacity
  • 1 year warranty

More About this Item

The Denali chiller uses thermoelectric technology to deliver quiet, vibration-free cooling without the use of compressors or refrigerants. This versatile chiller is rack mountable for either a standard 19" rack or under a lab bench. Set temperature with keypad or use remote-control function with the USB interface. Chiller provides accurate temperature control to 0.05°C. This energy-efficient unit has low power consumption for up to 80% energy savings. Fluid fittings are 3/8" NPT(F) standard for tubing; 27 to 50% glycol/water mix is recommended.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat