SNOL 30/1300 LSF01 Chamber Furnace, 30 L, 230V

Representative image only.
Mfr # SNOL 30/1300 LSF01 EU – Item # WW-33859-45
Get optimized heating via ceramic bottom plates
  • Fiber-insulated chamber for maximum temperature stability and uniformity
  • Fast heat-up time due to the low thermal mass construction
  • Low power consumption saves electricity
  • Ideal for materials testing, heat treatment, and stoneware samples
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)1830
  • Capacity (Liters)30
  • Chamber Width (in)7 7/8
  • Chamber Height (in)11 27/64
  • Chamber Depth (in)17 21/64
  • Chamber Width (cm)20
  • Chamber Height (cm)29
  • Chamber Depth (cm)44
  • Max Temperature (° F)2372
  • Max Temperature (° C)1300
  • Temperature Uniformity±10
  • Rise Time150
  • Overall Width (in)25 13/64
  • Overall Height (in)33 5/64
  • Overall Depth (in)34 1/4
  • Overall Width (cm)64
  • Overall Height (cm)84
  • Overall Depth (cm)87
  • DisplayDigital
  • Control TypePID
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionChamber Furnace, 30 L, 230V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Fiber-insulated chamber for maximum temperature stability and uniformity
  • Fast heat-up time due to the low thermal mass construction
  • Low power consumption saves electricity
  • Ideal for materials testing, heat treatment, and stoneware samples
  • 1 year warranty

More About this Item

Dependent on your needs these accurate universal furnaces are available in three temperature ranges and five sizes. The fiber-insulated chamber has vacuumized heating elements on four sides on the 1100°C, elements in grooves on the 1200°C, and heating elements on tubes in the 1300°C model. Equipped with high-precision digital microprocessor controllers fitted with self-tuning and manual PID settings, these units are an optimal fit for scientific, educational, government, industrial and material testing labs. Doors open to the right side and feature a safety interface switch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat