Shimpo ST-1000 LED Stroboscope/Tachometer

Representative image only.
Shimpo Mfr # ST-1000 – Item # WW-53502-07
LED technology provides long-life operation
  • Compact, ergonomic design
  • Store up to ten flash rates for quick recall
  • Coarse and fine adjustments of flash rates
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Flash Range (fpm)60
  • Max Flash Range (fpm)40000
  • Flash Resolution (fpm)0.1 to 1
  • Flash Accuracy (fpm)0.05% full-scale
  • Display Type5-digit backlit LCD
  • Height (in)3
  • Width (in)7 3/4
  • Depth (in)1 1/2
  • Height (cm)7.6
  • Width (cm)19.6
  • Depth (cm)3.8
  • DescriptionLED Stroboscope/Tachometer
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Compact, ergonomic design
  • Store up to ten flash rates for quick recall
  • Coarse and fine adjustments of flash rates
  • 1 year warranty

More About this Item

The ST-1000 LED stroboscope/tachometer is a cost-effective predictive maintenance tool designed for measuring and inspecting rotating machinery, gears, rotors, textile equipment, printing production lines, acoustic speakers and more. The meter flashes light in a synchronous frequency to operating equipment, creating the illusion of viewing stopped or slow images, allowing you to easily inspect machine parts for defects. The easy-to-read back lit display shows the current flash rate, ten user-stored preset flash rates, and low-battery warning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat