Shimpo FGS-100L Force Gauge Test Stand, Vertical Hand Lever, 200 lb/90.7 kg Capacity

Representative image only.
Shimpo Mfr # FGS-100L – Item # WW-93951-82
Adjustable clearance setting enables testing on a wide range of samples
  • Versatile bottom mount mounting plate permits acceptance of both standard and custom-made attachments
  • Precision gear movement provides a consistent linear motion that produces repetitively accurate results
  • Modular, compact design reduces footprint, weight and cost
  • Sturdy all steel construction allows exceptional durability and extended life of the product
  • Compatibility with many vendors’ force gauges facilitates flexibility when replacing older test stands
  • Optional digital length meter added to stand creates deflection measurement testing for applications such as spring rate testing
  • 1 year warranty

PRODUCT OPTIONS

₹186,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)200
  • Capacity (kg)100
  • Vertical Clearance (in)3.3 to 11.6
  • Vertical Clearance (cm)8.3 to 29.4
  • Stroke1.97\"
  • DescriptionForce Gauge Test Stand, Vertical lever, 110 lb/50 kg capacity
  • Warranty1 year
1 Year Warranty

Key Features

  • Versatile bottom mount mounting plate permits acceptance of both standard and custom-made attachments
  • Precision gear movement provides a consistent linear motion that produces repetitively accurate results
  • Modular, compact design reduces footprint, weight and cost
  • Sturdy all steel construction allows exceptional durability and extended life of the product
  • Compatibility with many vendors’ force gauges facilitates flexibility when replacing older test stands
  • Optional digital length meter added to stand creates deflection measurement testing for applications such as spring rate testing
  • 1 year warranty

More About this Item

Use these test stands with your force gauges to accurately measure materials such as wire, springs, plastic, paper cord, tubing, glass, and composites. The sturdy steel construction makes stands extremely rugged. Choose from manual or motorized test stands. The manual stands feature a lever for rapid testing applications or a hand-wheel for precise control.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat