Shimpo DT-501XA-TRT-FVC Panel Meter Tachometer, 100-240 VAC Powered, NPN Output, Analog Output with 36 Pin Connection

Representative image only.
Shimpo Mfr # DT-501XA-TRT-FVC – Item # WW-54500-06
Monitor speed, rate and time all in one unit
  • Scalable programming gives flexibility to set up and monitor any process
  • Large six-digit, red LED display is easy to read from across the room
  • Max/min measurements store automatically into memory
  • Compact body depth of 3.6” (92 mm) allows mounting in tight spaces
  • Waterproof front cover meets NEMA 4X/IP66 specifications for plant wash-down
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display Type6-digit LED, red, 0.87\" (22 mm) H
  • Height (in)1 7/8
  • Width (in)3 7/8
  • Depth (in)3 5/8
  • Height (cm)4.8
  • Width (cm)9.6
  • Depth (cm)9.2
  • DescriptionPanel Meter Tachometer, 100-240 VAC, NPN Output, Analog Output with 36 Pin Connection
  • Warranty2 year
Two year warrantyIP 66 Rated

Key Features

  • Scalable programming gives flexibility to set up and monitor any process
  • Large six-digit, red LED display is easy to read from across the room
  • Max/min measurements store automatically into memory
  • Compact body depth of 3.6” (92 mm) allows mounting in tight spaces
  • Waterproof front cover meets NEMA 4X/IP66 specifications for plant wash-down
  • 2 year warranty

More About this Item

The fully scalable 1/8-DIN panel-mount tachometer can operate in tachometer, flowmeter, process time span and elapsed time modes allowing it to monitor various process speeds, rates and time applications when combined with a compatible process speed sensor. It is suitable in automation applications such as machining operation timing, conveyor speed, motor output, volumetric flowrate, and elapsed time of oven curing.
The unit accepts multiple sensor inputs such as NPN open collector, contact and square, or sine wave signals. Optional outputs (analog, relay, NPN open collector) are available for additional automation control. An added teaching function auto-scales the display by inputting the sensor’s signal; saving on manual programming time.
Other features include an auto zero function which zeros the display after final signal initiates a preprogrammed time countdown and a test mode to check operational performance of the display and keys. Integral sensor power source eliminates need to purchase a separate power supply.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat