Shimpo DT-107A-12KMW Digital Contact Tachometer, LED Display, 12" Circumference Knurled Aluminum Wheel

Representative image only.
Shimpo Mfr # DT-107A-12KMW – Item # WW-54500-99
Eliminate inaccurate measurements
  • Rugged die-cast aluminum construction
  • Direct length measurement
  • Extensive speed range (0.10 to 25,000 rpm)
  • Large 5-digit display—choose either LCD or LED
  • Lengthy battery life (40 or 65 hours)
  • Large 10 test memory capacity (selectable to 5 minutes or more)
  • Total revolution display
  • Minimum shaft loading overspeed protection
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)0.1
  • Max RPM Range (rpm)25000
  • RPM Accuracy (rpm)±0.06 rpm: 0.1 to 999.9 rpm±0.6 rpm: 1,000.0 to 9,999.9 rpm±0.006% of reading ± 1 digit (or 3 rpm max): 10,000 to 25,000 rpm
  • Display Type5-digit LED
  • MemoryLast 10 readings, min/max
  • Battery Life40 hours
  • Battery TypeTwo AA (included)
  • Length (in)7 3/16
  • Height (in)1 13/16
  • Width (in)2 3/8
  • Length (cm)18.3
  • Height (cm)4.6
  • Width (cm)6
  • DescriptionDigital Contact Tachometer, LED Display, 12\" Circumference Knurled Aluminum Wheel
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Rugged die-cast aluminum construction
  • Direct length measurement
  • Extensive speed range (0.10 to 25,000 rpm)
  • Large 5-digit display—choose either LCD or LED
  • Lengthy battery life (40 or 65 hours)
  • Large 10 test memory capacity (selectable to 5 minutes or more)
  • Total revolution display
  • Minimum shaft loading overspeed protection
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat