SGE 30M X 0.25MM ID; BP624 1.4UM

Representative image only.
Mfr # 54840 – Item # WW-15976-52

₹64,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

More About this Item

SolGel-WAX
Application Areas: Recommended for highly active compounds

Operating Temperature:
0.25-1.0µm film thickness 30°C to 260/280°C
Suitable replacement for:
DB-Wax, Rtx-Wax, Stabilwax, HP20M, HP-Wax, HP-INNOWax, Supelcowax-10, AT-Wax, Nukol, CP Wax 52CB, VB-WAX, ZB-WAX.

BP20 (Wax)

Application Areas: alcohol, free acids, fatty acid methyl esters, aromatics, solvents, essential oils

Operating Temperature:
0.1-1.0µm film thickness 20°C to 260/280°C
>1.0µm film thickness 20°C to 240/260°C

Suitable Replacement for: DB-Wax, HP-20M, Supelcowax 10, CB-Wax, Stabilwax, Carbowax, HP-Innowax, Rtx-WAX, PE-WAX, RH-WAX, ZB-WAX, TRWAX

BP21 (FFAP)

Application Areas: Volatile free acids, fatty acid methyl esters, alcohols, aldehydes, acrylates, ketones

Operating Temperature:
0.25-1.0µm film thickness 35°C to 240/250°C

Suitable Replacement for: DB-FFAP, HP-FFAP, Stabilwax-DA, CPWax-58CB

BP10 (1701)

Application Areas: Environmental analyses (EPA methods 608 and 8081), pesticides/herbicides, drugs of abuse, pharmaceuticals,

Operating Temperature:
0.25-0.5µm film thickness -20°C to 280/300°C
1.0µm film thickness -20°C to 260/280°C

Suitable Replacement for: DB-1701, Rtx-1701, SPB-7, HP-1701, CP-Sil 19CB, 007-1701, PE-1701, SP-1701

BPX-VOLATILES

Application Areas: Environmental analyses, volatile organics, alcohol analysis, USP G43

perating Temperature:
1.0-3.0µm film thickness 0°C to 290/300°C

Suitable Replacement for: DB-VRX, HP-624, OPTIMA 624, ELITE-624, 007-624, RTX-VOLATILES, SPB-624, TRV1, CPSIL 13 CB, VOCOL, VB-624, CP-624

BP624

Application Areas: EPA method 624, drinking water volatiles, chlorinated hydrocarbons, solvents
Operating Temperature:
1.0-3.0µm film thickness 0°C to 230/240°C

Suitable Replacement for: DB-624, OV-624, AT-624, HP-VOC, CP-Select624CB, 007-624, Rtx-Volatiles, VOCOL, ZB-624

CYDEX-B

Application Areas: Separation of enantiomeric compounds found in natural products

perating Temperature:
30°C to 220/240°C

Suitable Replacement for: Cyclodex-B, Rt-BDEXm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat