Seward Stomacher 80 Biomaster Lab Blender, Compact, 230VAC

Representative image only.
Seward Mfr # 0080/000/EU – Item # WW-36850-02
Blend and homogenize within sealed processing bags
  • No risk of cross contamination between samples
  • 1 year warranty
  • Suitable for volume sample sizes 5 to 80mL
  • 5000 fold improvement in cell recovery and viability from traditional methods
  • Adjustable processing time and paddle speed

PRODUCT OPTIONS

Call For Price
Often bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)80
  • Power (VAC)230
  • Door TypeSolid
  • Timer (minutes)2
  • ColorWhite and Blue
  • Width (in)11 1/2
  • Height (in)7 1/2
  • Depth (in)12 3/4
  • Width (cm)29.2
  • Height (cm)19.1
  • Depth (cm)32.4
  • DescriptionLab Blenders, compact, 230VAC
1 Year Warranty

Key Features

  • No risk of cross contamination between samples
  • 1 year warranty
  • Suitable for volume sample sizes 5 to 80mL
  • 5000 fold improvement in cell recovery and viability from traditional methods
  • Adjustable processing time and paddle speed

More About this Item

The Seward Stomacher® lab blenders are easy to use, simple to set up and operate. Designed for constant use, the blenders provide durable free sample processing and are easy to clean.

When used with Stomacher bags (sold separately), the blender allows samples to be processed safely and without risk of cross contaimination.

Stomacher 80 Biomaster laboratory paddle blenders provide small tissue processing solutions for clinical and life science microbiology. Capable of processing samples from 5ml to 80ml, the blender range caters for the enhanced sensitivity of downstream processing techniques that demand smaller samples without reducing sample quality.

The blender provides fast, efficient and economical preparation of viable cell suspensions from tissue samples, with numerous methods documented for tissue biopsies, antibiotics, veterinary,. and forensic applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat