Wiremold/Legrand PA120T Single Phase, 3 Wire Surge Protector (80,000 A per phase), 120/240 VAC

Representative image only.
Wiremold/Legrand Mfr # PA120T – Item # WW-26873-00
Provide up to 160,000 A surge protection per phase
  • NEMA 4X for indoor and outdoor installations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Surge Suppression80,000 A per phase
  • Max Current Capacity (A/phase)80000
  • Power (VAC)120 / 240
  • Height (in)6 5/16
  • Width (in)4 3/4
  • Depth (in)3 1/2
  • Height (cm)16
  • Width (cm)12.1
  • Depth (cm)8.9
  • DescriptionSingle Phase, 3 Wire Surge Protector (80,000 A per phase), 120/240 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • NEMA 4X for indoor and outdoor installations
  • 1 year warranty

More About this Item

These surge devices protect sensitive electronic equipment from external or internal transient activity. The water-tight, fire- and corrosion-resistant plastic housing provides protection for indoor and outdoor mounting. Easily drill or punch the enclosure for conduit or cable access installation. Units provide excellent protection when installed at main service panels, sub panels or at specific pieces of equipment. All modes (L-N, L-L, N-G, and L-G) feature 40,000 A (26873-00 to –06) or 80,000 A (26873-10 to –16) surge capacity. A green LED indicates operating protection present per phase. Optional flush-mount cover plate (sold separately below) provides a finished look to installation on sheetrock or a firewall.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat