Sensorex TCSTX Toroidal Conductivity Transmitter 1/4 DIN

Representative image only.
Sensorex Mfr # TCSTX – Item # WW-19066-04
Electrodeless (toroidal) conductivity cells resist the coating problems typical to contacing sensors
  • Large, graphical LCD with auto-sense backlight and contrast can be easily viewed in all lighting conditions
  • Easy 4-key menu-driven operation with continuous diagnostic tests to ensure proper operation
  • Nonvolatile memory retains settings during power outage
  • Panel- and wall-mount NEMA 4X, IP66 rated housing
  • Toroidal cells feature all plastic wetted parts--great for corrosive applications
  • IP66rated
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Housing MaterialNEMA 4X (IP66)
  • Min Temperature (° C)-30
  • Max Temperature (° C)130
  • Min Temperature (° F)-22
  • Max Temperature (° F)266
  • Temperature CompensationAutomatic or Manual
  • Output Current4-20mA
  • Battery16 to 35 VDC, 2-wire device
  • Width (cm)11.11
  • Height (cm)11.11
  • Width (in)4 3/8
  • Height (in)4 3/8
  • Depth (in)3 1/2
  • DescriptionToroidal Conductivity Transmitter 1/4 DIN
  • Warranty1 year
1 Year WarrantyIP 66 Rated

Key Features

  • Large, graphical LCD with auto-sense backlight and contrast can be easily viewed in all lighting conditions
  • Easy 4-key menu-driven operation with continuous diagnostic tests to ensure proper operation
  • Nonvolatile memory retains settings during power outage
  • Panel- and wall-mount NEMA 4X, IP66 rated housing
  • Toroidal cells feature all plastic wetted parts--great for corrosive applications
  • IP66rated
  • 1 year warranty

More About this Item

Electrodeless conductivity transmitter is designed for pulp and paper, plating tanks, pickling lines, waste streams, and chemical processing. Transmitter has a single 4 to 20 mA isolated output that can be programmed for the selected measurement or temperature.

Transmitter offers enhanced measurement stability with sample averaging functionality. Simple calibration with preset standards lets you enter in the sensor''s calibration constant to fully calibrate the analyzer. Panel-mount housing is NEMA 4X and IP66 rated, and can be powered by 16 to 35 VDC source.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat