Sensidyne 811-9911-03 Air Flow Calibrator, 1 to 30 L/min

Representative image only.
Sensidyne Mfr # 811-9911-03 – Item # WW-86276-75
Battery powered for portable auditing of sampling pumps
  • Includes an NIST-traceable calibration report supplied by the manufacturer for regulatory requirements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Flow Range1 to 30 L/min
  • Max Temperature (° F)131
  • Min Temperature (° F)-22
  • Max Temperature (° C)55
  • Min Temperature (° C)-30
  • Accuracy±0.75% of reading
  • Display TypeLCD
  • OutputRS-232
  • Battery TypeAA Battery (4)
  • Battery Life>20 hours
  • Height (in)1 9/16
  • Width (in)3 7/8
  • Depth (in)7 3/4
  • Height (cm)3.99
  • Width (cm)9.84
  • Depth (cm)19.69
  • DescriptionAir Flow Calibrator, 1 to 30 L/min
  • Warranty1 year
1 Year Warranty

Key Features

  • Includes an NIST-traceable calibration report supplied by the manufacturer for regulatory requirements
  • 1 year warranty

More About this Item

Calibrate and verify air sampling equipment with the Challenger calibrator. Airflow is measured with a Venturi, making the calibrator virtually maintenance-free. An LCD indicates the volumetric and standard flow rate, barometric pressure, and ambient temperature. Connect to a computer through the RS-232 output and download a graphic display of all functions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat