Self-masking micro cuvette; cover top; quartz; 0.7 mL capacity, 2/pack

Representative image only.
Item # WW-83200-62
  • Matched pairs for less data variability

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)0.7
  • MaterialQuartz
  • Percent of Transmission - Quartz (UV)Guaranteed 80% at 200 nm, tolerance within 1%
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionSelf-masking micro cuvette; cover top; quartz; 0.7 mL capacity, 2/pack

Key Features

  • Matched pairs for less data variability

More About this Item

Cuvettes come in matched pairs in standard, semimicro, or micro size, and can be ordered with either a cover of PTFE resin or a stopper of PTFE resin. All cuvettes have a 10-mm pathlength. All pairs are accurately matched to give the same value for the same solution within 1% tolerance. Quartz cuvettes can be used for the entire UV spectra down to 200 nm and have a guaranteed 80% transmission at 200 nm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat