Scintillation Vial Rack, Polypropylene, 24 x 30 mm OD Vials

Representative image only.
Item # WW-06729-00
Safely secure your scintillation vials
  • Constructed of corrosion-resistant, autoclavable polypropylene
  • Shelf height of 1.75" (4.4 cm)

₹6,600.00INR / Each
Include Vials Today
WHEATON® Liquid Scintillation Vials, Glass
49,400.00 - ₹53,600.00INR / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)25
  • Max Tube Size (mm)30
  • Tubes Held24
  • Length (in)11 3/4
  • Width (in)5
  • Height (in)3 3/4
  • Length (mm)298
  • Height (mm)95
  • Width (mm)127
  • MaterialPolypropylene(PP)
  • ColorWhite
  • TypeScintillation vial rack
  • DescriptionScintillation Vial Rack, Polypropylene, 24 x 30 mm OD Vials

Key Features

  • Constructed of corrosion-resistant, autoclavable polypropylene
  • Shelf height of 1.75" (4.4 cm)

More About this Item

This rugged and stable rack holds 24 scintillation vials for convenient storage, handling, and sample preparation. Made of polypropylene, this rack fits 25 to 30 mm vials.

Discounts: Save 10% on 1-4 cs; 15% on 5-19 cs; 20% on 20 cs or more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat