Scientific Instruments 240-371 LED Task Lamp, 12° spot bulb

Representative image only.
Scientific Instruments Mfr # 240-371 – Item # WW-41320-15
LED lamp projects very little heat – ideal for biological samples
  • Adjust the light level with the stepless intensity control
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bulb Life50,000 hours
  • Bulb TypeLED, Spot beam, 12º
  • Mounting TypeWeighted base, 5\" (12.7 cm) dia
  • Arm Length (in)17
  • Cord Length5-ft (1.5 m)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionLED Task Lamp, 12° spot bulb
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Adjust the light level with the stepless intensity control
  • Limited Lifetime Warranty

More About this Item

Long-life LED bulbs offer high-power white light and approximately 50,000 hours bulb life. Weighted base provides high stability while the flexible arm allows complete positioning control. Adjust the light level with the stepless intensity control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat