Scientific Instruments 240-362 LED Illuminator, Dual head, Narrow beam

Representative image only.
Scientific Instruments Mfr # 240-362 – Item # WW-09809-25
High intensity light for your inspection applications
  • Fully posable goosenecks allow for multiple light configurations
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity4000 footcandles at 6\"
  • Lamp Color Temperature3200 K
  • Bulb Life50,000 hours
  • Bulb TypeNarrow/15º
  • Mounting TypeTable
  • Arm Length (in)11
  • Cord Length5-ft (1.5 m)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionLED Illuminator, Dual head, Narrow beam
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Fully posable goosenecks allow for multiple light configurations
  • Limited Lifetime Warranty

More About this Item

Order the optional magnifier for convenient, close-up inspections.

Narrow-beam LED illuminators have an illumination of 3200K color temperature with a 12° beam angle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat