Scientific Industries Vortex-Genie® Max Shaker, 230V w/o plug

Representative image only.
Scientific Industries Mfr # SI-MX201 – Item # WW-04724-07
Provides high speed vortexing up to 2000 rpm
  • Ratcheting clamp system securely holds a variety of containers
  • Programmable gentle ramp up to speed allows use of open containers
  • Durable, heavy zinc die casting with specially designed feet prevents ''walking''
  • Ideal for repetitive protocols
  • For 230 VAC operation without plug
  • 2 Years Parts & Labor Warranty

PRODUCT OPTIONS

₹590,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)500
  • Max Speed (rpm)1950
  • Capacity Six 250 mL flasks, 20 tubes up to 29 mm dia, 4 microplates
  • Platform Flask Capacity6 - 250 mL
  • Number of Tubes20
  • Tube Size50 mL
  • Platform Length (in)9.5
  • Platform Width (in)11
  • Platform Length (cm)24
  • Platform Width (cm)28
  • Width (in)10.625
  • Height (in)7
  • Depth (in)12.25
  • Width (cm)27
  • Height (cm)19.5
  • Depth (cm)31
  • TimerYes
  • Timer Range1 min. to 99 hrs
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.5
  • DescriptionHeavy duty Vortex Shaker, 230V w/o plug
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • Ratcheting clamp system securely holds a variety of containers
  • Programmable gentle ramp up to speed allows use of open containers
  • Durable, heavy zinc die casting with specially designed feet prevents ''walking''
  • Ideal for repetitive protocols
  • For 230 VAC operation without plug
  • 2 Years Parts & Labor Warranty

More About this Item

The fully programmable, large capacity multi-vessel vortex shaker offers high speed vortexing up to 2000 rpm. Digital control and display of speed and time provide accuracy, reproducibility, and repeatability with true speed display. The specially designed clamping platform can securely hold up to six 250 mL vessels, 20 test tubes (10 per rack) of any kind up to 29 mm in dia, or four microplates.

Choose from normal, reverse, and pulse modes of operation. To set a desired cycle time from one minute to 99 hours and 59 minutes, select the Normal mode. If you wish to switch directions at regular intervals, choose the Reverse mode. To toggle between operating in one direction and stopping at regular intervals, press the Pulse mode button.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat