Scientific Industries Genie SI-4001 Multi-MicroPlate , 750 to 3200 rpm, 240 VAC

Representative image only.
Scientific Industries Mfr # SI-4001 – Item # WW-51402-26
High speed action for increased mixing efficiency in every well
  • Speed and orbit combine to offer true vortexing action in each well
  • Small vortexing orbit of 1.0 mm for thorough mixing regardless of sample viscosity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.04
  • Orbit Size (mm)1
  • Max Speed (rpm)3200
  • Max Load (lbs)1.1
  • Max Load (kg)0.5
  • Platform Flask Capacity4 microplate, any type with standard SBS footprint
  • Width (in)7
  • Height (in)6.5
  • Depth (in)13.2031
  • Width (cm)17.78
  • Height (cm)16.51
  • Depth (cm)33.535874
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • TimerYes
  • Timer Range1 to 60 minutes
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)0.5
  • DescriptionMulti-MicroPlate , 750 to 3200 rpm, 240 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Speed and orbit combine to offer true vortexing action in each well
  • Small vortexing orbit of 1.0 mm for thorough mixing regardless of sample viscosity
  • 2 year warranty

More About this Item

These vortexing shakers feature a built-in timer that operates from 1 to 60 minutes or continuous for hands-free operation. Mixing speed from 750 to 3200 rm for complete and uniform mixing in any microplate format. Accepts most microplate types within the recommendations of the Society for Biomolecular Screening (SBS), even in 384-well formats. Choose the 51402-24 or -26 to mix up to 4 microplates. Or add the optional accossory tray, 51402-27, to the -24 or -26 for mixing up to 8 total microplates.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat