Scientific Industries Genie SI-2256 MegaMag , Large-Capacity Analog Magnetic Stirrer; 230V

Representative image only.
Scientific Industries Mfr # SI-2256 – Item # WW-86575-12
Ideal for your large-capacity stirring needs
  • Powerful magnet and motor capable of stirring up to 38 L
  • 2 year warranty

PRODUCT OPTIONS

₹165,000.00INR / Each

₹33,700.00INR / Each

for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialABS Plastic
  • Max Load Capacity (lbs)80
  • Max Load Capacity (kg)36.29
  • Low Speed (rpm)200
  • High Speed (rpm)1300
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)38
  • Length (in)12 1/4
  • Width (in)12
  • Height (in)5
  • Length (cm)31.12
  • Width (cm)30.48
  • Height (cm)12.7
  • Plug TypeUS standard
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionMegaMag , Large-Capacity Analog Magnetic Stirrer; 230V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Powerful magnet and motor capable of stirring up to 38 L
  • 2 year warranty

More About this Item

Stirrers feature a powerful heavy-duty motor, making them ideal for all of your large-capacity stirring needs. The spill-resistant, durable ABS/polycarbonate housing is designed to channel fluids away from internal components. Internal ramping feature will gradually increase speed to the set point to minimize splashing and improve control of the stir bar. Choose between the analogue dial or digital true-speed control. Digital version features a LED display for easy speed indication and can be controlled in 10-rpm increments. Digital stirrer can be set to run continuously or for a timed run from 1 to 99 minutes.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat