Scientific Industries Genie SI-0300 MagStir Compact Programmable Stirrer 120 VAC

Representative image only.
Scientific Industries Mfr # SI-0300 – Item # WW-86575-01
Microprocessor controls offer precision and reproducibility without internal heat build-up.
  • 2 year warranty

₹129,000.00INR / Each

₹33,700.00INR / Each

for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialABS Plastic
  • Max Load Capacity (lbs)11
  • Max Load Capacity (kg)5
  • Low Speed (rpm)10
  • High Speed (rpm)1800
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)3
  • Length (in)7 29/32
  • Width (in)6 19/64
  • Height (in)2 1/5
  • Length (cm)20
  • Width (cm)16
  • Height (cm)5.6
  • TimerYes
  • Timer range1 sec to 99 hrs
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMagStir Compact Programmable Stirrer 120 VAC
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Low-profile magnetic stirrer uses microprocessor control for precise and reproducible operation without heat build-up from internal friction. Manual mode provides stir, stir reverse, and time functions. Profiles mode allows users to quickly program speed, ramp rate, stir direction, time (including pause), and power level in up to 9 distinct steps. Up to 4 stirring profiles can be saved and activated in automatic mode. Can be used with any regular flask/beaker or spinner flask. Speed range of 10-1800 RPM including reverse and interval stirring for applications ranging from gentle stirring for cell culture to aggressive mixing for viscous polymers. Three power levels available for various sample viscosities.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat