ScienTemp 45-3.1 Space-save low-temperature cabinets, 3.1 cu ft, -45°C, 230 VAC

Representative image only.
ScienTemp Mfr # 45-3.1-(230VAC, 50HZ) – Item # WW-03815-39
Maintain low-temperature conditions with these economical freezers
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)33
  • Refrigerator Capacity (Liters)934
  • Freezer Capacity (cu ft)3.1
  • Freezer Capacity (Liters)88
  • Min Temperature - Refrigerator (° F)36
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Min Temperature - Freezer (° F)-50
  • Max Temperature - Freezer (° F)32
  • Min Temperature - Freezer (° C)-45
  • Max Temperature - Freezer (° C)0
  • Refrigerator Interior Width (in)27 3/4
  • Refrigerator Interior Height (in)67
  • Refrigerator Interior Depth (in)31
  • Refrigerator Interior Width (cm)70
  • Refrigerator Interior Height (cm)170
  • Refrigerator Interior Depth (cm)78
  • Freezer Interior Width (in)30
  • Freezer Interior Height (in)14
  • Freezer Interior Depth (in)13
  • Freezer Interior Width (cm)76
  • Freezer Interior Height (cm)36
  • Freezer Interior Depth (cm)33
  • Exterior Width (in)31 3/4
  • Exterior Height (in)87 5/8
  • Exterior Depth (in)36 1/2
  • Exterior Width (cm)80
  • Exterior Height (cm)222
  • Exterior Depth (cm)92
  • Number of Doors1
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)4
  • DescriptionSpace-save low-temperature cabinets; 3.1 cu ft; –45°C; 230 VAC
  • Warranty18 months
18 Month Warranty

Key Features

  • 18 month warranty

More About this Item

Chest Freezers are sealed to minimize moisture accumulation. Sublids provide added content protection. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Built-in alarm alerts you to temperature rise or power loss. Specify °C or °F when ordering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat