This item is now discontinued. We recommend the following as suggested replacements: WW-06068-31

Scienceware H109370000 20 Liter Jerrican with spout, HDPE

Representative image only.
Scienceware Mfr # H109370000 – Item # WW-06034-08
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size45 mm
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)16
  • Overall Height (cm)41
  • Overall Depth (in)9 3/8
  • Overall Depth (cm)25
  • Overall Width (in)11 7/8
  • Overall Width (cm)30
  • Description20 Liter Jerrican with spout, HDPE
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Graduated in both gallons and liters, these durable, high-density polyethylene (HDPE) carboys feature a unique 8" (20cm) long spout with a built-in air vent. LDPE spout retracts into the threaded collar to conserve space and is sealed by a leakproof HDPE screw cap. Carboys feature hand grip on the bottom to provide more control when pouring. Large flat molded-in area on sides allow for clear labeling and additional information. Five liter and 10-liter have 3/4" (1.9 cm) ID pouring spout and the 20-liter carboy has a 1" (2.5 cm) ID pouring spout.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat