Scienceware F37790-0000 Spinbar Magnetic Stir Bar Rack, 10.3 L x 4 W x 12.3" H; 1/Pk

Representative image only.
Scienceware Mfr # F37790-0000 – Item # WW-08555-01
Helps prevent demagnetization of stir bars
  • 3 month warranty

₹26,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)4
  • Width (in)10 5/16
  • Height (in)12 5/16
  • DescriptionSpinbar Magnetic Stir Bar Rack, 10.3 L x 4 W x 12.3\" H; 1/Pk
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Convenient storage rack allows you to maintain organization and accessibility of a variety of magnetic stirring bars (not included). Wires on the upper half of rack are arranged close together and are designed for smaller stir bars; larger bars are easily stored on the widely spaced lower half. Base with wire ledge holds small lab tools. Epoxy-coated rack offers good chemical resistance and is easy to clean. Use freestanding or mounted on a wall.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat