Scienceware F373000050 Pipettor Tip Adaptor for 25 and 50 mL; 3/Pk

Representative image only.
Scienceware Mfr # F373000050 – Item # WW-07897-92
Required for 25 and 50 mL tips
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50000
  • Min Volume (µL)25000
  • Min Volume (mL)25
  • Max Volume (mL)50
  • DescriptionPipettor Tip Adaptor for 25 and 50 mL, 3 Pack
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Compatible with the 07897-10 Roxy M.™ Repeating Pipettor. This adapter is suitable for use with 25- and 50-mL tips. Tips are available as part numbers 07897-72, -74, -88, and -90.
Pipettor and tips sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat